Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
S. PARKER

Manual, Heavy Duty, Non-Handed, Painted Door Closer

  • Item# 6AMC5
  • Mfr. Model# DCL
  • Catalog Page# N/A
  • UNSPSC# 30171514
Manual, Heavy Duty, Non-Handed, Painted Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $234.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Door Closer
  • Closing Operation Mode Manual
  • Closer Performance Heavy Duty
  • Closer Type Delayed Action
  • Door Handing Non-Handed
  • Arm Type Parallel
  • Mounting Style Surface Mounted to Door Leaf
  • Housing Length 12-1/8"
  • Housing Width 3"
  • Housing Height 2-1/2"
  • Finish Painted
  • Max. Door Opening 120 Degrees
  • Exterior Door Width 48"
  • Interior Door Width Up to 54"
  • Projection from Wall 2-1/2"
  • Spring Size 1/2 to 4
  • Color Aluminum
  • For Use With Swing Door in Modular Wall System
  • Arm Material Cast Iron
  • Mounting Hardware Included
  • Includes Screws and Instructions for Mounting
  • Standards ANSI Grade 1 A-156.4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.