Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

S FELLAS BY GENUINE GRIP Athletic Shoe: M, 9 1/2, 1 PR

Item 
52CK37
Mfr. Model 
520-9.5M

Product Details

Catalog Page
N/A
Catalog Group
J5223
Brand
S FELLAS BY GENUINE GRIP
Toe Cap Material
Composite
Gender
Women's
Width
M
Metatarsal Guard
No
Color
Black
Safety Criteria
Best Slip-Resistance; Composite Toe; Defined Heel; Electrical Hazard (EH); Non-Marking Sole; Non-Marking Upper; Non-Metallic; Oil-Resistant Sole
Upper Material
Leather
Midsole Material
Polyurethane
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil Resisting Sole
Yes
Chemical-Resisting Sole
No
Waterproof
No
Insulated
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Removable Insole
Yes
Upper Color
Black
Waterproof Type
None
Overall Height
4 in
Closure
Lace Up
Liner Material
Mesh
Shank Material
Plastic
Toe Shape
Round
Footwear Construction Type
Cemented
Insole Material
EVA
Insole Technology
Removable
For Outdoor Traction
No
Style Number
520
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Manufacturer Part Number
520-9.5M
All-Leather Upper
Yes
Size
9-1/2
ASTM Standards Met
Compression (C); Electrical Hazard (EH); Impact (I)
UNSPSC
46181605
Country of Origin
China (subject to change)