Skip Content

DG
S FELLAS BY GENUINE GRIP

6"H Unisex Hiking Boots, Composite Toe Type, Brown, Size 6W

  • Item # 52CJ97
  • My Part #
  • Mfr. Model # 6051-6W
  • Catalog Page # N/A
  • Catalog Group # J5221
  • UNSPSC # 46181604
6"H Unisex Hiking Boots, Composite Toe Type, Brown, Size 6W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Perfect for everyday work conditions or hiking, this 6"H unisex work boot from S FELLAS by Genuine Grip® has a specially designed tread pattern and rubber compound for maximum slip-resistance. Waterproof construction to keep your feet dry in most types of wet conditions. The ergonomically designed Walking on Air Dri-Lex® polyurethane footbed delivers comfort, moisture management, breathability, and quick drying. All-leather upper with waterproof membrane, mesh liner, removable polyurethane insole, cushioned polyurethane midsole, plastic shank, composite toe, and rugged rubber outsole. Wide protective toe cap is larger than standard toe cap providing more room for toes to flex and bend.

100% nonmetallic footwear features composite toes and nonmetallic eyelets that will not activate security-screening devices.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond. Lightweight and more flexible without sacrificing durability.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Hiking Boots
  • Toe Type Composite
  • Gender Unisex
  • Size 6
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Bootie
  • Color Brown
  • Height 6"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material Plastic
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable Polyurethane
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Injected
  • Heel Height 3/4"
  • Footwear Shank Type Plastic
  • Upper Boot Material All Leather
  • Upper Material Description Waterproof Full Grain Leather Upper
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.94
  • Mark II Slip Test Results- Dairy Tile Wet 0.75
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.30
  • For Outdoor Traction No
  • Style Number 6051
  • Last Number or Name Poseidon
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms