Skip Content
NC
S FELLAS BY GENUINE GRIP

6"H Unisex Hiking Boots, Composite Toe Type, Brown, Size 5-1/2W

  • Item # 52CJ96
  • My Part #
  • Mfr. Model # 6051-5.5W
  • Catalog Page # N/A
  • Catalog Group # J5221
  • UNSPSC # 46181604
Hiking Boots,5-1/2,W,Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.43 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Perfect for everyday work conditions or hiking, this 6"H unisex work boot from S FELLAS by Genuine Grip® has a specially designed tread pattern and rubber compound for maximum slip-resistance. Waterproof construction to keep your feet dry in most types of wet conditions. The ergonomically designed Walking on Air Dri-Lex® polyurethane footbed delivers comfort, moisture management, breathability, and quick drying. All-leather upper with waterproof membrane, mesh liner, removable polyurethane insole, cushioned polyurethane midsole, plastic shank, composite toe, and rugged rubber outsole. Wide protective toe cap is larger than standard toe cap providing more room for toes to flex and bend.

100% nonmetallic footwear features composite toes and nonmetallic eyelets that will not activate security-screening devices.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond. Lightweight and more flexible without sacrificing durability.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Hiking Boots
  • Toe Type Composite
  • Gender Unisex
  • Size 5-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Bootie
  • Color Brown
  • Height 6"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material Plastic
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable Polyurethane
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Injected
  • Heel Height 3/4"
  • Footwear Shank Type Plastic
  • Upper Boot Material All Leather
  • Upper Material Description Waterproof full-grain leather upper
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.94
  • Mark II Slip Test Results- Dairy Tile Wet 0.75
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.30
  • For Outdoor Traction No
  • Style Number 6051
  • Last Number or Name Poseidon
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.