C3
RUTHERFORD

Heavy-Duty Electric Strike with 1500 lb. Pull Force and Brushed Finish

  • Item # 400A56
  • My Part #
  • Mfr. Model # S65U 32D
  • Catalog Page # N/A
  • UNSPSC # 46171503
Heavy-Duty Electric Strike with 1500 lb. Pull Force and Brushed Finish close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Electric Strikes


$189.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Strike
  • For Use With Mortise/Cylindrical Locksets, Mortise Exit Devices
  • Performance Heavy-Duty
  • Failure Mode Fail Safe or Fail Secure
  • Input Voltage 12/24VDC, 12 to 24VAC
  • Door Frame Type Hollow Metal/Wood
  • Faceplate Width 1"
  • Faceplate Height 6"
  • Faceplate Depth 1-1/2"
  • Pull Force 1500 lb.
  • Grade 1
  • Fire Rated No
  • Finish Brushed
  • Material Stainless Steel
  • Bolt Throw 3/4"
  • Strikes 500,000
  • Standards ANSI/BHMA A156.31
  • Includes Trim Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms