ST
RUBBERMAID

Cotton Dust Mop Roll, Length 40', Width 5", 1 EA

  • Item # 3XH35
  • My Part #
  • Mfr. Model # FGM15000WH00
  • Catalog Page # N/A
  • UNSPSC # 47131617
Cotton Dust Mop Roll, Length 40', Width 5", 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Dust Mops, Dusters, and Cleaning Pads~Dust Mop Heads

$178.77 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 13.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial dust mop roll cuts big floor cleaning costs down to size. This floor mop is made of post-industrial 4-ply cotton for an economical, recycled material in a continuous 40-ft. (12.2M) roll. The cut-to-length size allows customization to fit any standard floor mop frame. It has a slide-in style backing that fits a dust mop frame without requiring strings. Suitable for commercial and industrial applications. Mop frames sold separately.

View More

Technical Specs

  • Item Dust Mop Roll
  • Material Cotton
  • Color White, Gray
  • Launderable No
  • Length 40'
  • Depth 5"
  • Antimicrobial No
  • End Type Cut
  • Color Coding System No
  • Includes Cutter And Dispenser Box Included
  • Features Cuts big floor cleaning costs down to size. Continuous 40' (12.2 m) roll yields 20% savings over conventional Rubbermaid(R) dust mops. Cut-to-length convenience lets you customize your mop to fit any standard mop frame. Untreated, cut-end 4-ply cotton yarn provides excellent dust pick up; durable Typar(R) backing gives long life. Innovative slide-in backing secures mop on the frame.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products