Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Brown Rubber Stepping Stone, Recycled Rubber, 13" dia., Diameter 13", Thickness 1-1/4"

  • Item# 8WT58
  • Mfr. Model# SS13300OR
  • Catalog Page# N/A
  • Catalog Group# E7725
  • UNSPSC# 11121706
Brown Rubber Stepping Stone, Recycled Rubber, 13" dia., Diameter 13", Thickness 1-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rubber Stepping Stone
  • Color Brown
  • Material Recycled Rubber
  • Thickness 1-1/4"
  • Diameter 13"
  • Size 13" dia.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.