Skip Content

 
E. JAMES

Rubber Sheet, Buna Rubber

Rubber Sheet, Buna Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rubber Roll 
  • Rubber Properties Abrasion Resistant Adhesion to Metal Oil Resistant 
  • Rubber Material Buna-N 
  • Rubber Width 36" 
  • Backing Type Plain 
  • Durometer 60A 
  • Tensile Strength (PSI) 1000 
  • Min. Temp. (F) -30 
  • Finish Smooth 
Rubber Properties
Please Select
Rubber Thickness
Please Select
Rubber Length
Please Select
Elongation
Please Select
Max. Temp. (F)
Please Select
Rubber Color
Please Select
Standards
Please Select
Grade
Please Select

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Rubber Properties
Rubber Thickness
Rubber Length
Elongation
Max. Temp. (F)
Rubber Color
Standards
Grade
Price
Qty
Please use Qty box to add item(s) to cart.
310-1/16-50
Abrasion Resistant, Adhesion to Metal, Food Grade, Oil Resistant
1/16"
50 ft.
450%
225
White
FDA Approved
FDA Grade

$969.00 / each

Enter location to check availability
Catalog Page #  NA

Price $969.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Rubber Roll
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Food Grade, Oil Resistant
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Food Grade, Oil Resistant
  • Rubber Material Buna-N
  • Rubber Thickness 1/16"
  • Rubber Width 36"
  • Rubber Length 50 ft.
  • Backing Type Plain
  • Durometer 60A
  • Elongation 450%
  • Tensile Strength (PSI) 1000
  • Min. Temp. (F) -30
  • Max. Temp. (F) 225
  • Rubber Color White
  • Finish Smooth
  • Standards FDA Approved
  • Grade FDA Grade
310-1/8-25-25
Abrasion Resistant, Adhesion to Metal, Food Grade, Oil Resistant
1/8"
25 ft.
450%
225
White
FDA Approved
FDA Grade

$908.50 / each

Enter location to check availability
Catalog Page #  NA

Price $908.50 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Rubber Roll
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Food Grade, Oil Resistant
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Food Grade, Oil Resistant
  • Rubber Material Buna-N
  • Rubber Thickness 1/8"
  • Rubber Width 36"
  • Rubber Length 25 ft.
  • Backing Type Plain
  • Durometer 60A
  • Elongation 450%
  • Tensile Strength (PSI) 1000
  • Min. Temp. (F) -30
  • Max. Temp. (F) 225
  • Rubber Color White
  • Finish Smooth
  • Standards FDA Approved
  • Grade FDA Grade
4060-3/32-50
Abrasion Resistant, Adhesion to Metal, Oil Resistant
3/32"
50 ft.
200%
220
Black
ASTM D2000 BF
Commercial Grade

$989.50 / each

Enter location to check availability
Catalog Page #  NA

Price $989.50 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Rubber Roll
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
  • Rubber Material Buna-N
  • Rubber Thickness 3/32"
  • Rubber Width 36"
  • Rubber Length 50 ft.
  • Backing Type Plain
  • Durometer 60A
  • Elongation 200%
  • Tensile Strength (PSI) 1000
  • Min. Temp. (F) -30
  • Max. Temp. (F) 220
  • Rubber Color Black
  • Finish Smooth
  • Standards ASTM D2000 BF
  • Grade Commercial Grade
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More