Skip Content
DG
E. JAMES

Silicone Rubber Roll, 36"W x 10 ft.L x 3/8"Thick, 30A, Plain Backing Type, 100% Elongation, Red

  • Item # 6RUC3
  • My Part #
  • Mfr. Model # 2830-3/8-10
  • Catalog Page # N/A
  • Catalog Group # J4598
  • UNSPSC # 30102516
Rubber,Silicone,3/8 In Th,36 Inx10 Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Rubber Grouping Rubber Roll
  • Rubber Properties Extreme Temperature, Weather Resistant
  • Rubber Material Silicone
  • Rubber Thickness 3/8"
  • Rubber Width 36"
  • Rubber Length 10 ft.
  • Backing Type Plain
  • Durometer 30A
  • Elongation 100%
  • Tensile Strength (PSI) 550
  • Min. Temp. (F) -60
  • Max. Temp. (F) 400
  • Rubber Color Red
  • Finish Smooth
  • Item Rubber Roll
  • Standards ASTM D2000 GE
  • Grade Commercial Grade
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms