Skip Content

 
TM
GRAINGER APPROVED

Rubber Roll, Vinyl Rubber

Rubber Roll, Vinyl Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Vinyl Rubber 
  • Application Water Resistant 
  • Thickness 1/4" 
  • Length 30 ft. 
  • Width 36" 
  • Type General Purpose 
  • Max. Temp. (F) 160 Degrees 
  • Min. Temp. Rating (Deg. F) +20 
  • Durometer 70A 
  • Color Black 
  • Backing Type Non-Adhesive 

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
360-1/4-30

$900.00 / each

Enter location to check availability
Catalog Page #  NA

Price $900.00 / each

Technical Specs

  • Material Vinyl Rubber
  • Application Water Resistant
  • Thickness 1/4"
  • Length 30 ft.
  • Width 36"
  • Type General Purpose
  • Max. Temp. (F) 160 Degrees
  • Min. Temp. Rating (Deg. F) +20
  • Durometer 70A
  • Color Black
  • Backing Type Non-Adhesive
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More