Skip Content

 
TM
GRAINGER APPROVED

Rubber Roll, Buna-N/Nitrile Rubber

Rubber Roll, Buna-N/Nitrile Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Buna-N Nitrile Rubber 
  • Application Oil Resistant 
  • Width 36" 
  • Type Commercial Grade 
  • Max. Temp. (F) 220 
  • Min. Temp. Rating (Deg. F) -30 
  • Color Black 
  • Backing Type Non-Adhesive 
Thickness
Please Select
Length
Please Select
Durometer
Please Select

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Thickness
Length
Durometer
Price
Qty
Please use Qty box to add item(s) to cart.
4060-1/8
1/8"
51 Ft.
60A

$982.00 / each

Enter location to check availability
Catalog Page #  NA

Price $982.00 / each

Technical Specs

  • Material Buna-N Nitrile Rubber
  • Application Oil Resistant
  • Thickness 1/8"
  • Length 51 Ft.
  • Width 36"
  • Type Commercial Grade
  • Max. Temp. (F) 220
  • Min. Temp. Rating (Deg. F) -30
  • Durometer 60A
  • Color Black
  • Backing Type Non-Adhesive
4040-3/16
3/16"
30 Ft.
40A

$952.50 / each

Enter location to check availability
Catalog Page #  NA

Price $952.50 / each

Technical Specs

  • Material Buna-N Nitrile Rubber
  • Application Oil Resistant
  • Thickness 3/16"
  • Length 30 Ft.
  • Width 36"
  • Type Commercial Grade
  • Max. Temp. (F) 220
  • Min. Temp. Rating (Deg. F) -30
  • Durometer 40A
  • Color Black
  • Backing Type Non-Adhesive
4050-3/16
3/16"
30 Ft.
50A

$952.50 / each

Enter location to check availability
Catalog Page #  NA

Price $952.50 / each

Technical Specs

  • Material Buna-N Nitrile Rubber
  • Application Oil Resistant
  • Thickness 3/16"
  • Length 30 Ft.
  • Width 36"
  • Type Commercial Grade
  • Max. Temp. (F) 220
  • Min. Temp. Rating (Deg. F) -30
  • Durometer 50A
  • Color Black
  • Backing Type Non-Adhesive
4070-3/16
3/16"
30 Ft.
70A

$934.00 / each

Enter location to check availability
Catalog Page #  NA

Price $934.00 / each

Technical Specs

  • Material Buna-N Nitrile Rubber
  • Application Oil Resistant
  • Thickness 3/16"
  • Length 30 Ft.
  • Width 36"
  • Type Commercial Grade
  • Max. Temp. (F) 220
  • Min. Temp. Rating (Deg. F) -30
  • Durometer 70A
  • Color Black
  • Backing Type Non-Adhesive
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More