Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
E. JAMES

Neoprene Rubber Sheet, 36"W x 3 ft.L x 1"Thick, 50A, Plain Backing Type, 350% Elongation, Black

  • Item # 3EGJ2
  • Mfr. Model # 6050-1
  • Catalog Page # 2250
  • Catalog Group # J4529
  • UNSPSC # 30102516
Neoprene Rubber Sheet, 36"W x 3 ft.L x 1"Thick, 50A, Plain Backing Type, 350% Elongation, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Rubber Grouping Rubber Sheet
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
  • Rubber Material Neoprene
  • Rubber Thickness 1"
  • Rubber Width 36"
  • Rubber Length 3 ft.
  • Backing Type Plain
  • Durometer 50A
  • Elongation 350%
  • Tensile Strength (PSI) 1000
  • Min. Temp. (F) -20
  • Max. Temp. (F) 170
  • Rubber Color Black
  • Finish Smooth
  • Item Rubber Sheet
  • Standards ASTM D2000 BC
  • Grade Commercial Grade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms