Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
E. JAMES

Neoprene Rubber Roll, 36"W x 30 ft.L x 1/2"Thick, 50A, Plain Backing Type, 350% Elongation, Black

  • Item # 3EFN5
  • Mfr. Model # 355HG-1/2
  • Catalog Page # 2250
  • Catalog Group # J4547
  • UNSPSC # 30102516
Neoprene Rubber Roll, 36"W x 30 ft.L x 1/2"Thick, 50A, Plain Backing Type, 350% Elongation, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Rubber Grouping Rubber Roll
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
  • Rubber Material Neoprene
  • Rubber Thickness 1/2"
  • Rubber Width 36"
  • Rubber Length 30 ft.
  • Backing Type Plain
  • Durometer 50A
  • Elongation 350%
  • Tensile Strength (PSI) 1500
  • Min. Temp. (F) -30
  • Max. Temp. (F) 225
  • Rubber Color Black
  • Finish Smooth
  • Item Rubber Roll
  • Standards ASTM D2000 BC
  • Grade High Grade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms