Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Polypropylene Rope, 3/8" Rope Dia., 500 ft. Length, Black

  • Item# 2ELD4
  • Mfr. Model# 2ELD4
  • Catalog Page# N/A
  • UNSPSC# 31151503
Polypropylene Rope, 3/8" Rope Dia., 500 ft. Length, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Medium-duty, hollow braid polypropylene rope is highly versatile and can remain in water for years with little or no effect on fibers.

Braided polypropylene is strong, lightweight, buoyant, and rotproof. It is also unaffected by water, oil, gasoline, and most chemicals. The material and construction provide tenacity, abrasion resistance, and performance.

Due to its low melting point (266° to 334°F), the rope should not be used at temperatures above 200°F, or in high friction applications. The premium polypropylene resin is also blended with UV inhibitors, color concentrate, and polyethylene to create a high-draw, high tenacity rope.

View More

Technical Specs

  • Item Rope
  • Rope Material Polypropylene
  • Rope Application General Purpose
  • Rope Construction Hollow Braid
  • Rope Dia. 3/8"
  • Length 500 ft.
  • Working Load Limit 306 lb.
  • Tensile Strength 1800 lb.
  • Package Type Metal Spool
  • Color Black
  • Standards Cordage Institute
  • Performance Property Highly Buoyant
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms