Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Nylon Rope, 5/8" Rope Dia., 300 ft. Length, White

  • Item# 1VEL8
  • Mfr. Model# 1VEL8
  • Catalog Page# N/A
  • UNSPSC# 31151504
Nylon Rope, 5/8" Rope Dia., 300 ft. Length, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy duty, twisted nylon rope is ideal in rigging applications.

Also known as 3-strand or laid rope, twisted nylon can absorb sudden shock loads that would break ropes made of other fibers. It resists oils, gasoline, grease, marine growth, and nonacidic chemicals. It is also rotproof, with very good resistance to abrasion and ultraviolet (UV) rays.

Due to the 100% filament nylon material and twisted construction, the spliceable rope can be expected to last 4 to 5 times longer than natural materials. The high-quality fibers are above average compared to most other ropes.

View More

Technical Specs

  • Item Rope
  • Rope Material Nylon
  • Rope Application Rigging
  • Rope Construction Twisted
  • Rope Dia. 5/8"
  • Length 300 ft.
  • Working Load Limit 935 lb.
  • Tensile Strength 9350 lb.
  • Package Type Wood Reel
  • Color White
  • Standards Cordage Institute
  • Performance Property Heavy Duty
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms