Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Polypropylene Rope, 3/8" Rope Dia., 600 ft. Length, Black/ Orange

  • Item# 1VEL6
  • Mfr. Model# 1VEL6
  • Catalog Page# N/A
  • UNSPSC# 31151503
Polypropylene Rope, 3/8" Rope Dia., 600 ft. Length, Black/ Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Easy-knotting, twisted polypropylene rope is ideal in tying and bundling applications. It is also ideal for pulling through conduit pipe and obstructions with little friction.

Also known as 3-strand or laid rope, twisted polypropylene is strong, lightweight, hockle-resistant, buoyant, and rotproof. It is also unaffected by water, oil, gasoline, and most chemicals. The material and construction provide tenacity, abrasion resistance, and performance.

Due to its low melting point (266° to 334°F), the rope should not be used at temperatures above 200°F, or in high friction applications. Subject to UV degradation, the rope should be stored in a protective or covered area whenever possible.

View More

Technical Specs

  • Item Rope
  • Rope Material Polypropylene
  • Rope Application Tying and Bundling
  • Rope Construction Twisted
  • Rope Dia. 3/8"
  • Length 600 ft.
  • Working Load Limit 244 lb.
  • Tensile Strength 2440 lb.
  • Package Type Wood Reel
  • Color Black/ Orange
  • Standards Cordage Institute
  • Performance Property Knots Easily
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms