Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BRUSH GRUBBER

Steel Root Buster HD; For Use On Unwanted Roots

  • Item# 8YG78
  • Mfr. Model# BG-18
  • Catalog Page# 1255
  • UNSPSC# 27112017
Steel Root Buster HD; For Use On Unwanted Roots close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $69.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.58 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This root cutter features a hardened, serrated-edge blade and slide hammer to cut through soil and remove roots without damaging the landscape. Designed to sever roots up to 12" deep.

View More

Technical Specs

  • Item Root Buster HD
  • Material Steel
  • Features *Hardened serrated edge blade *Slide hammer for added force *4' long handled *6" wide v-shaped replaceable blade cuts roots in seconds *Slices roots up to 12" deep without slipping off
  • For Use On Unwanted Roots
  • For Use With By Hand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Worked well on roots of 1 to 1 1/2". anything over that the blade holding bracket just bottomed out hitting the root but not cutting it. The product could be greatly improved by making the cutting blade 6X6 instead of 3X6' This would make cutting roots 3 or 4 inches in diameter much more efficient. August 20, 2015
  • 2016-09-30 T04:50:32.562-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8YG78, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.