Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Room Status Signaling Flag, Red/White/Green/Yellow/Blue/Black, Number of Flags 6, 1 EA

  • Item# 3WHJ3
  • Mfr. Model# 3WHJ3
  • Catalog Page# N/A
  • UNSPSC# 55121715
Room Status Signaling Flag, Red/White/Green/Yellow/Blue/Black, Number of Flags 6, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $76.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Room Status Signaling Flag
  • Number of Flags 6
  • Color Red/White/Green/Yellow/Blue/Black
  • Overall Width 7-1/4"
  • Overall Height 10-1/8"
  • Overall Depth 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These are great, since they can be disassembled and re-configured for your needs. We only need 5 flags and the order of the colors and quantity of colors can be changed simply by snapping the sections apart and then re-assembling in the color order and quantity you need. No need to special order a particular amount or color pattern. March 20, 2013
  • 2016-07-23 T02:17:43.300-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3WHJ3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.