Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Roller Supports, Stock Stand, H to47-1/2In

  • Item# 2YE14
  • Mfr. Model# HSS-18
  • Catalog Page# N/A
  • UNSPSC# 24101709
Roller Supports,Stock Stand,H to47-1/2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $185.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This super duty, “V”-shaped support is designed to capture round or unusually shaped items which require infeed/outfeed and rotational support. The adjustable roller balls help support flat stock when used in their top position. The fixed position, heavy-duty 6" rollers feature a galvanized finish to resist corrosion in harsh environments. Stand is powder-coated.

• Height adjustable
• Wedge-Lock™ design
• 4 non-skid leveling feet
• 500 lbs. capacity

View More

Technical Specs

  • Item Roller Supports
  • Type Stock Stand
  • Between Frame (In.) 15-7/8
  • Capacity (Lb.) 500
  • Finish Epoxy Powder Coated
  • Height Adjustment (In.) 28 to 47-1/2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.