Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Rod, Cast Iron, 80-55-06,7 In Dia x 1 Ft L

  • Item# 2KUR7
  • Mfr. Model# 2KUR7
  • Catalog Page# 2752
  • UNSPSC# 31231106
Rod,Cast Iron,80-55-06,7 In Dia x 1 Ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cast Iron Rod Stock

Technical Specs

  • Item Rod Stock
  • Type General Purpose
  • Material Cast Iron
  • Alloy Type 80-55-06
  • Diameter 7"
  • Length 1 Ft
  • Finish Unpolished
  • Temper As Cast
  • Diameter Tolerance +0.128/+0.252"
  • Length Tolerance +/-1.000"
  • Typical Tensile Strength (PSI) 80,000
  • Typical Yield Strength (PSI) 55,000
  • Typical Hardness 187 to 255
  • Hardness Scale BHN
  • Standards ASTM A536
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms