Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Rod, CPVC, Gray, 3 In Dia x 1 Ft L

  • Item# 1YZK2
  • Mfr. Model# 1YZK2
  • Catalog Page# N/A
  • UNSPSC# 31231119
Rod,CPVC,Gray,3 In Dia x 1 Ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plastic Rod Stock

Technical Specs

  • Item Rod Stock
  • Type Chemical Resistant
  • Material CPVC
  • Color Gray
  • Diameter 3"
  • Length 1 Ft
  • Diameter Tolerance +0.090"
  • Length Tolerance +/-0.125"
  • Min. Temp. Rating (Deg. F) -5
  • Max. Temp. (F) 225
  • Tensile Strength (PSI) 7100
  • Standards UL94 V-0
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms