ST
RITE IN THE RAIN

Notebook, 4" x 6"

  • Item # 436H06
  • My Part #
  • Mfr. Model # 246
  • Catalog Page # N/A
  • UNSPSC # 14111514
Notebook,  4" x 6" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Office Supplies~Office Paper and Notebooks~Notebooks and Writing Pads


$6.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Notebook
  • Cover Color Blue
  • Cover Material Polydura
  • Binding Wirebound
  • Backing Fabrikoid
  • Sheet Size 4" x 6"
  • Notebooks and Notepads Brand RITE IN THE RAIN
  • Rule Universal
  • Paper Color White
  • Paper Weight 20 lb.
  • Number of Carbon Sheets 0
  • Features Pocket Size, Weather Resistant, Ruler On The Back Cover, Top Spiral
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products