ST
RITE IN THE RAIN

Field Operating Guide, , 4-5/8 x 7In.

  • Item # 3WHA7
  • My Part #
  • Mfr. Model # 573
  • Catalog Page # N/A
  • UNSPSC # 14111514
Field Operating Guide, , 4-5/8 x 7In. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Office Supplies~Office Paper and Notebooks~Notebooks and Writing Pads

$16.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.315 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rite in the RainĀ® all-weather Community Emergency Response team (CERT) Field Operating Guide holds up no matter the weather. Plenty of reference information appears on the inside cover to help you prepare for nearly any emergency response situation.

View More

Technical Specs

  • Item All Weather Field Operating Guide
  • Sheet Size 4-5/8" x 7"
  • Rule CERT Field Operating Guide
  • Paper Weight 32 lb.
  • Number of Sheets 48
  • Binding Side-Spiral Wire O
  • Paper Color White
  • Cover Color Yellow
  • Cover Material Polydura
  • Includes CERT Reference Information
  • National Stock No. NSN - 7530-01-544-9460
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products