ST
REMCO

10" x 4-1/2" Polyester Fibers Soft Pad, White, 10PK

  • Item # 3LFV1
  • My Part #
  • Mfr. Model # 5525-10PK
  • Catalog Page # N/A
  • UNSPSC # 47131602
10" x 4-1/2" Polyester Fibers Soft Pad, White, 10PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Dust Mops, Dusters, and Cleaning Pads~Sponges and Scouring Pads

$22.30 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 10-pack of soft pads is gentle enough to clean stainless steel tanks. The pads pair with the floor pad holder (5500x) to gently clean stainless steel tanks, and with the handheld scrubbing tool (5510x) to clean stubborn messes on stainless steel counters or machinery.

View More

Technical Specs

  • Item Soft Pad
  • Length 10"
  • Width 4-1/2"
  • Material Polyester Fibers
  • Color White
  • Thickness 4/5"
  • Abrasive Light
  • Used On Floors, Walls, General Purpose
  • Chemical Resistant Yes
  • Mildew Resistant Yes
  • Application Floors, Walls, General Purpose
  • Includes (10) Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products