C3
REMCO

Mixing Paddle, w/Holes, Red, 6 x 13 In

  • Item # 3UE58
  • My Part #
  • Mfr. Model # 67764
  • Catalog Page # 1457
  • Catalog Group # F9104
  • UNSPSC # 27111909
Mixing Paddle, w/Holes, Red, 6 x 13 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Processing~Mixing Paddles


$57.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This two-in-one tool is handy for both mixing and scraping, and is great for a variety of applications such as soup, confectionery, dough, and sauce manufacturing as well as many other food processing or other mixing tasks. Conveniently designed to use within a color-coded system. One-piece construction and the unique long-handle design make it easy to use for many jobs. Plastic is a lightweight alternative to metal mixing paddle scrapers, and will reduce fatigue for the user. Hygienic design, cleaning efficiency, and color‐coding feature helps reduce the risk of cross contamination.

View More

Technical Specs

  • Item Mixing Paddle
  • Type With Holes
  • Blade Width (In.) 6
  • Blade Length (In.) 13
  • Overall Length (In.) 52"
  • Handle Type T-Handle
  • Color Red
  • Design 1-Piece
  • Material Polypropylene
  • Features Tapered Blade for Scraping
  • Working Temp. (Deg. F) -22 to 176
  • Metal Detectable No
  • Application For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
  • Meets/Exceeds FDA Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products