ST
REMCO

10" x 4-1/2" Polyester Fibers Medium Pad, Blue, 10PK

  • Item # 3LFV3
  • My Part #
  • Mfr. Model # 5524-10PK
  • Catalog Page # N/A
  • UNSPSC # 47131602
10" x 4-1/2" Polyester Fibers Medium Pad, Blue, 10PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Dust Mops, Dusters, and Cleaning Pads~Sponges and Scouring Pads

$22.30 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 10-pack medium pads is great for cleaning stubborn dirt and grime on walls. The pads pair with the floor pad holder, which allows for easy cleaning of stainless steel tanks and processing plant walls. The handheld pad holder can be used with the medium pads to scrub countertops and clean heavy machinery.

View More

Technical Specs

  • Item Medium Pad
  • Length 10"
  • Width 4-1/2"
  • Material Polyester Fibers
  • Color Blue
  • Thickness 1"
  • Abrasive Medium
  • Used On Floors, Walls, General Purpose
  • Chemical Resistant Yes
  • Mildew Resistant Yes
  • Application Floors, Walls, General Purpose
  • Includes (10) Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products