Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

Refrigerant Recovery Cylinder, 50 Lbs

  • Item# 4LZH3
  • Mfr. Model# 4LZH3
  • Catalog Page# 3756
  • UNSPSC# 23111507
Refrigerant Recovery Cylinder,50 Lbs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $238.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 34.25 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a dual-port valve for liquid or vapor, this powder-coated, long-lasting, reusable cylinder meets DOT Spec. 4BA and ARI guidelines. A refrigerant recovery scale or float sensor (available separately) is required to avoid overfilling.

View More

Technical Specs

  • Item Refrigerant Recovery Cylinder
  • Recovery Tank Size 50 lb.
  • Weight Empty (Lb.) 28.0
  • Height (In.) 19-7/16
  • Width (In.) 12-1/4
  • Collar 7-1/2
  • Base 8-1/16
  • Capacity (kg/Lb.) 21.64/47.7
  • Volume 1320.6 cu. in.
  • Service Rating 400 psi
  • Burst Pressure (PSI) 800
  • For Use With CFC, HCFC and HFC Recovered or Virgin Refrigerants
  • Finish Powder Coated, High Gloss
  • Dual Port Connection Serves as a Liquid or Vapor Valve
  • Agency Compliance DOT-4BA and ARI Guidelines
  • Use With Liquid Level Sensor or Scale
  • Includes 3/4" Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.