TP
REESE

Work Light, LED, 2" Depth, 4-1/2" L, 12VDC

  • Item # 444H29
  • My Part #
  • Mfr. Model # 8611100
  • Catalog Page # N/A
  • UNSPSC # 25172901
Work Light, LED, 2" Depth, 4-1/2" L, 12VDC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Vehicle Lighting~Vehicle Work Lights


$94.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Light
  • Lens Color Clear
  • Application Exterior
  • Lens Design Round
  • Light Output 800 Lumens
  • Voltage 12VDC
  • Current Drawn 0.8A
  • Base Material Stainless Steel
  • Housing Material Aluminum
  • Housing Color Gray
  • Lens Material Polycarbonate
  • Features Simple Plug-In Power Adapter for 12V Outlet, Features Separate On/Off Switch with Indicator, Environmentally Sealed Design with Aluminum Housing, Stainless Steel Mounting Stud, High Power, True White, 10W Light Emission
  • Includes 19" Extended Heavy-Duty Coiled Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms