C3
REESE

Topwind Jack, 10" Lift Range

  • Item # 444G61
  • My Part #
  • Mfr. Model # 7078742
  • Catalog Page # N/A
  • UNSPSC # 24101612
Topwind Jack, 10" Lift Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Trailer Jacks


$36.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Topwind Jack
  • Load Capacity 2000 lb.
  • Lift Range 10"
  • Handle Top Wind
  • Mounting Brackets Weld-On L-Bracket
  • Max. Lift Height 1 ft. 1-1/2"
  • Retracted Length 11"
  • Type Topwind Trailer Jack
  • Includes Handle
  • Lifting Capacity 2000 lb.
  • Gear Travel 10
  • Construction Steel
  • Finish Unfinished
  • Features 10" Travel, Longer Pin Base Not Included, Easy Cranking, Smooth Comfortable Ergonomic Design, Dependable Vertical and Side Load Capacity, Proven Reliability for Long Term Use At Rated Loads, Precision Fitted Parts for Extra Stability
How can we improve our Technical Specifications?

Compliance and Restrictions

None