ST
REESE

Swivel Bracket Jack, 10" Lift Range

  • Item # 444G74
  • My Part #
  • Mfr. Model # 7076642
  • Catalog Page # N/A
  • UNSPSC # 24101612
Swivel Bracket Jack, 10" Lift Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Trailer Jacks


$39.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Swivel Bracket Jack
  • Load Capacity 2000 lb.
  • Lift Range 10"
  • Handle Top Wind
  • Mounting Brackets Bolt On
  • Max. Lift Height 1 ft. 1-1/2"
  • Retracted Length 11"
  • Type Topwind Trailer Jack
  • Includes Handle
  • Lifting Capacity 2000 lb.
  • Gear Travel 10
  • Construction Steel
  • Finish Unfinished
  • Features Bolt On Swivel Bracket, 10" Travel, 2000 lb. Capacity, Top wind Action, 1 Year Limited Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None