TP
REESE

Sway Control Dual Cam, 12" L, 10" H, 10" W

  • Item # 444G56
  • My Part #
  • Mfr. Model # 26002
  • Catalog Page # N/A
  • UNSPSC # 25181708
Sway Control Dual Cam, 12" L, 10" H, 10" W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Towing Accessories


$279.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sway Control Dual Cam
  • Length 12"
  • Width 10"
  • Height 10"
  • Finish Powder Coated, Zinc Coated
  • Features Integrated Cams Into The Spring Bars Reduce Noise, No U-Bolts to Interfere with Bottle Racks or Other A-Frame Mounted Items, Specific Attachment Reference Points Provided, Fits Most Applications, Improved Installation Times, Years of Extensive Field Testing
  • For Use With Sway Control Kit
  • Includes Cams Sway Control
  • Manufacturers Warranty Length Limited Lifetime warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms