TP
REESE

Snout Sidewinder, 11-5/8" L, 13" H

  • Item # 444G34
  • My Part #
  • Mfr. Model # SW19K
  • Catalog Page # N/A
  • UNSPSC # 25181708
Snout Sidewinder, 11-5/8" L, 13" H close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Towing Accessories


$744.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 135.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Snout Sidewinder
  • Length 11-5/8"
  • Width 11-5/8"
  • Height 13"
  • Capacity GVW 19,000 lb.
  • Tongue Capacity 3800 lb.
  • Finish Powder Coated
  • Features Pivoting Pin Box
  • For Use With 5th Wheel
  • Standards SAE J2638
  • Manufacturers Warranty Length Limited Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms