TP
REESE

Light Weight Distributing Kit, 33-1/2" L

  • Item # 444G54
  • My Part #
  • Mfr. Model # 49904
  • Catalog Page # N/A
  • UNSPSC # 25181708
Light Weight Distributing Kit, 33-1/2" L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Towing Accessories


$395.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 102.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Light Weight Distributing Kit
  • Class IV
  • Length 33-1/2"
  • Width 11-1/4"
  • Height 7-1/2"
  • Hole Dia. 5/8"
  • Capacity GVW 10,000 lb.
  • Tongue Capacity 1200 lb.
  • Fits Ball Dia. 2-5/16"
  • Shank Size 2"
  • Finish Powder Coated
  • Features Provides Everything Needed to Improve Towing, Safety, Performance Right Out of The Box, Preinstalled and Torqued Sway Control Ball, Hitch Ball, U-Bolts, Chains, Fabricated Head, Welded Hitch Bar
  • For Use With Receiver Hitch
  • Standards SAE J684
  • Includes Friction Sway Control, Mounting Hardware
  • Manufacturers Warranty Length 10 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None