TP
REESE

Light Weight Distributing Kit, 11" L

  • Item # 444G49
  • My Part #
  • Mfr. Model # 3344
  • Catalog Page # N/A
  • UNSPSC # 25181708
Light Weight Distributing Kit, 11" L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Towing Accessories


$239.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Light Weight Distributing Kit
  • Class IV
  • Length 11"
  • Width 13-1/2"
  • Height 15-1/2"
  • Hole Dia. 5/8"
  • Capacity GVW 14,000 lb.
  • Tongue Capacity 1400 lb.
  • Shank Size 2"
  • Finish Powder Coated
  • Features Designed for Use with Round or Trunnion Style Weight Distribution Kits, T Style Drop Design, Use Either in Rise or Drop Position, Shank, Capacity 14,000 lb., Shank Bar Length, Black Powder Coat Finish Over E Coat
  • For Use With Distribution Kits
  • Standards SAE J684
  • Includes Shank
  • Manufacturers Warranty Length Lifetime Limited Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None