TP
REESE

Friction Sway Control, 12" L, 5" H, 3-1/8"W

  • Item # 444G55
  • My Part #
  • Mfr. Model # 83660
  • Catalog Page # N/A
  • UNSPSC # 25181708
Friction Sway Control, 12" L, 5" H, 3-1/8"W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Towing Accessories


$55.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Friction Sway Control
  • Length 12"
  • Width 3-1/8"
  • Height 5"
  • Finish Powder Coated
  • Features Installs and Removes Easily, Removes with Two Spring Locking Pins, Heavy Construction for Added Reliability, Friction Brake Keeps Trailer and Tow Vehicle Stable, Quick Attachment to Trailer Frame, Ball Mount, Can Be Used On Left and Right Side of Trailer
  • For Use With Distribution Kits
  • Manufacturers Warranty Length 10 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms