TP
REESE

Converter Power, 8" H, 72" L, 2-1/4" dia.

  • Item # 444H22
  • My Part #
  • Mfr. Model # 119251
  • Catalog Page # N/A
  • UNSPSC # 26121704
Converter Power, 8" H, 72" L, 2-1/4" dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Trailer Wiring Accessories


$155.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Converter Power
  • Connection Type Clamp-Over
  • Diameter 2-1/4"
  • Length 72"
  • Width 2-3/4"
  • Height 8"
  • Wire Length 240"
  • Material Polycarbonate, Brass, Copper, PVC
  • Finish Unfinished
  • Color Black
  • For Use With Power Supplies
  • Package Quantity 1
  • Standards SAE J1239,SAE J1128
  • Features No Cutting or Splicing Vehicle Wiring, Truly Universal, Designed to Work On All Vehicles, Isolates Trailer Light Operation From tow Vehicles Electrical System, Works with 2 or 3 Wire Systems, Works with Complex PWM or Multiplexed Systems Requiring 2 or 3 Wire Hookup, Rated for Up to 4.2A for Turn/Stop, 7.5A for Taillight Trailer Circuits, Integrated Auto Resetting Short, Overload Protection, Works with Low Side Switched Vehicles
  • Includes Instruction, Wire Ties, Fuse, Fuse Holder, 21 ft. Long Black Wire, Integrated Protective Cover, Adhesive Mount or New Single Screw Mounting Option
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms