ST
REED INSTRUMENTS

Gloss Meter, Backlit LCD, White LED

  • Item # 440G63
  • My Part #
  • Mfr. Model # R7700
  • Catalog Page # N/A
  • UNSPSC # 41115406
Gloss Meter, Backlit LCD, White LED close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Nonelectrical Properties Testing~Color Analyzer


$628.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

This gloss meter is capable of measuring up to 200 gloss units from 3 different angles. The R7700 is designed to meet international gloss measurement standards (ASTMD523, ASTMD1455, ASTMC584 and ASTMD2457), features a backlit LCD and internal memory capable of storing the last 254 measurements. Designed to be used in various applications including; automobile paint inspection, stone & tile manufacturing and paint and ink quality assurance processes.

View More

Technical Specs

  • Item Gloss Meter
  • Spectral Range 400 to 700nm
  • Color Value Range (RGB) 0 to 1023
  • Hue Value Range 0 to 1
  • Saturation Value Range 0 to 1
  • Luminance Value Range 0 to 1
  • Display Backlit LCD
  • Light Source White LED
  • Power Source Lithium Ion Rechargeable Battery
  • Standards CE, RoHS
  • Includes AC Adapter, Calibration Standard, Cleaning Cloth, Hard Carrying Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General