WV
RED HEAD

Anchor, Stud, PK50

  • Item # 3A507
  • My Part #
  • Mfr. Model # JS-38H
  • Catalog Page # N/A
  • UNSPSC # 31162101
Anchor, Stud, PK50 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stud Anchor
  • Type Bottom-Bearing
  • Material Carbon Steel
  • Thread Size 3/8-16
  • Anchor Dia. 3/8"
  • Overall Length 3"
  • Stud Length 1-5/8"
  • Thread Length 1-1/4"
  • Min. Embedment 1-5/8"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 3360
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 3160
  • Agency Compliance UL/FM
  • Meets/Exceeds G.S.A. Specifications FF-S-325 GroupVIII, Type 1
  • Application For Jacking and Leveling Items as Conveyors and Machinery, Anchoring Pipe Run Support, Blower, Pump, Support Rack
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products