Skip Content

 
TM
GRAINGER APPROVED

Rectangle Magnet with Handle

Rectangle Magnet with Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rectangle Magnet with Handle 
  • Material Ceramic 
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Thickness
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
3DXX2
15 lb.
0.65"
1-3/5"
1-3/8"
1-5/16"

$12.15 / each

Enter location to check availability
Catalog Page #  1049 

Price $12.15 / each

Technical Specs

  • Item Rectangle Magnet with Handle
  • Material Ceramic
  • Max. Pull 15 lb.
  • Thickness 0.65"
  • Overall Length 1-3/5"
  • Overall Width 1-3/8"
  • Overall Height 1-5/16"
3DXX1
20 lb.
0.565"
2-3/8"
1-3/8"
1-1/4"

$17.03 / each

Enter location to check availability
Catalog Page #  1049 

Price $17.03 / each

Technical Specs

  • Item Rectangle Magnet with Handle
  • Material Ceramic
  • Max. Pull 20 lb.
  • Thickness 0.565"
  • Overall Length 2-3/8"
  • Overall Width 1-3/8"
  • Overall Height 1-1/4"
3DXX3
38 lb.
0.65"
2"
1-8/13"
1-5/16"

$17.31 / each

Enter location to check availability
Catalog Page #  1049 

Price $17.31 / each

Technical Specs

  • Item Rectangle Magnet with Handle
  • Material Ceramic
  • Max. Pull 38 lb.
  • Thickness 0.65"
  • Overall Length 2"
  • Overall Width 1-8/13"
  • Overall Height 1-5/16"
3DXX4
40 lb.
0.56"
2-3/8"
1-5/8"
1-1/4"

$12.26 / each

Enter location to check availability
Catalog Page #  1049 

Price $12.26 / each

Technical Specs

  • Item Rectangle Magnet with Handle
  • Material Ceramic
  • Max. Pull 40 lb.
  • Thickness 0.56"
  • Overall Length 2-3/8"
  • Overall Width 1-5/8"
  • Overall Height 1-1/4"
3DXX5
45 lb.
0.585"
3"
2-3/8"
1-1/2"

$12.26 / each

Enter location to check availability
Catalog Page #  1049 

Price $12.26 / each

Technical Specs

  • Item Rectangle Magnet with Handle
  • Material Ceramic
  • Max. Pull 45 lb.
  • Thickness 0.585"
  • Overall Length 3"
  • Overall Width 2-3/8"
  • Overall Height 1-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More