C3
RAZOR-BACK

Spading Fork, Wood Handle Material, 30" Handle Length, Width of Tines 11/16", Length of Tines 11"

  • Item # 39GA09
  • My Part #
  • Mfr. Model # 72103GR
  • Catalog Page # 999
  • UNSPSC # 27112010
Spading Fork, Wood Handle Material, 30" Handle Length, Width of Tines 11/16", Length of Tines 11" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Rakes and Cultivating Tools~Agricultural and Garden Forks

$56.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This spading fork features flat, stiff blades that are excellent for digging in gardens and landscaping projects.

View More

Technical Specs

  • Item Spading Fork
  • Handle Material Wood
  • Handle Type D-Grip
  • Handle Length 30"
  • Width of Tines 11/16"
  • Length of Tines 11"
  • Number of Tines 4
  • Head Material Steel
  • Ferrule Length 10"
  • Tine Material Steel
  • Tine Pattern Straight
  • Overall Length 42-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products