C3
RAZOR-BACK

Ensilage Fork, Wood Handle Material, 30" Handle Length, Width of Tines 1/4", Length of Tines 16"

  • Item # 39GA07
  • My Part #
  • Mfr. Model # 76125GR
  • Catalog Page # N/A
  • UNSPSC # 27112010
Ensilage Fork, Wood Handle Material, 30" Handle Length, Width of Tines 1/4", Length of Tines 16" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Rakes and Cultivating Tools~Agricultural and Garden Forks

$175.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 7.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This easy-to-grip fork quickly moves lightweight material, while allowing greater control. The handle provides added strength without extra weight.

View More

Technical Specs

  • Item Ensilage Fork
  • Handle Material Wood
  • Handle Type D-Grip
  • Handle Length 30"
  • Width of Tines 1/4"
  • Length of Tines 16"
  • Number of Tines 10
  • Head Material Steel
  • Ferrule Length 10"
  • Tine Material Steel
  • Tine Pattern Oval
  • Overall Length 46-3/4"
  • Features Forged Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products