Skip Content

ST
GRAINGER APPROVED

Raised Indicator Light, Neon Lamp Type, 120VAC Voltage, 1/2" Mounting Dia. Size

  • Item # 20C850
  • My Part #
  • Mfr. Model # 20C850
  • Catalog Page # 248
  • UNSPSC # 39121534
Raised Indicator Light, Amber, 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Indicator light features a nylon body which includes self-locking ears. For use in machine and equipment control panels.

View More

Technical Specs

  • Item Raised Indicator Light
  • Lamp Type Neon
  • Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
  • Color Amber
  • Voltage 120VAC
  • Size 1/2" Mounting Dia.
  • Electrical Connection 6" Wire Leads
  • Shape Round
  • Current Drawn 2mA
  • Average Life 25,000 hr.
  • NEMA Rating 1
  • Panel Thickness 0.030" to 0.093"
  • Standards UL/CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.