Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

Men's Royal Blue Polyester Rain Jacket, Size 2XL, Fits Chest Size 52" to 54", 30" Jacket Length

  • Item# 3ZGD5
  • Mfr. Model# 3ZGD5
  • Catalog Page# N/A
  • Catalog Group# D2351
  • UNSPSC# 46181525
Men's Royal Blue Polyester Rain Jacket, Size 2XL, Fits Chest Size 52" to 54", 30" Jacket Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Waterproof, windproof, and breathable, this jacket features raglan sleeves that allow full arm movement. Additional features include a snap front with a storm flap and two cargo pockets. The seams are top-stitched for strength and sealed with tape.

View More

Technical Specs

  • Item Rain Jacket
  • Gender Men's
  • Color Royal Blue
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Material Polyester
  • Jacket Length 30"
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Polyester
  • Seam Style Stitched/Taped
  • Resists Water
  • Includes Snap Cuffs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms