Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

FR Rain Bib Overall, Ylw, XL

  • Item# 9EX78
  • Mfr. Model# 800BF XLG BUY 30
  • Catalog Page# N/A
  • UNSPSC# 46181525
FR Rain Bib Overall,Ylw,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Rain Bib Overall
  • Size XL
  • Color Yellow
  • Fits Waist Size 40 to 42"
  • Inseam 31"
  • Gender Men's
  • Material Neoprene
  • Closure Type Snaps
  • Seam Style Double Stitched, Taped
  • Number of Pockets 2
  • Thickness 0.35mm
  • Liner Material Neoprene
  • Resists Water, Acids, Chemicals, Flames, Oils, Acids
  • Includes Elastic w/Quick Release Suspenders, Snaps at Ankles
  • Standards ASTM D 6413
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms