Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Radiator Gate Valve, Size 1 In

  • Item# 1RLU3
  • Mfr. Model# 1RLU3
  • Catalog Page# N/A
  • UNSPSC# 40101801
Radiator Gate Valve,Size 1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Radiator Valve, Size 1 In
GRAINGER APPROVED
Radiator Valve, Size 1 In
Item# 1RLT4
View Product

Product Details

Radiator Valves

• Max. pressure: 60 psi nonshock CWP; 15 psi WSP Temp. range: -40° to 350°F
For use in low-pressure steam or circulated hot water systems. Heavy-duty brass construction; threaded tailpiece. Angle and straight valves have heat-resistant handwheel.
Meet ANSI B1.20.1 standards.

View More

Technical Specs

  • Item Radiator Gate Valve
  • Body Style Straight
  • Pipe Size 1"
  • Temp. Range -40 to 350 Degrees F
  • Tailpiece Threaded
  • Max. Pressure 60 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms