Skip Content

TP
RWM

8" Medium-Duty Swivel Plate Caster, 1500 lb. Load Rating

  • Item # 53CG42
  • My Part #
  • Mfr. Model # 65-UIB-0820-S-SL-Q-ICWB-9.5OAH-80A
  • Catalog Page # N/A
  • UNSPSC # 31162701
8" Medium-Duty Swivel Plate Caster, 1500 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $322.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Load Rating 1500 lb.
  • Caster Brake Included Yes
  • Caster Swivel Lock Type 4-Position Directional Lock
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Overall Height 9-1/2"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Cast Iron
  • Wheel Color Red
  • Caster Plate Hole Pattern B
  • Inside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Outside Bolt Hole Spacing 3" x 3"
  • Caster Wheel Bearings Ball
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Standards ISO 9001, ICWM
  • Caster Product Group Kingpinless Caster with 4-Position Directional Lock and Brake
  • Caster Brake Type Pedal
  • Caster Wheel Shape Standard
  • Extended Lead No
  • Swivel Radius 2"
  • Replacement Wheel Mfr. No. UIB-0820-08-80A
  • Caster Raceway Single Ball
  • Includes Complete Caster with Brake, Swivel Lock
  • Durometer 80 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 3/8"
  • Frame Finish Zinc
  • Thread Guards No
  • Application All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.