Skip Content

TP
RWM

6" Medium-Duty Kingpinless Swivel Plate Caster, 2300 lb. Load Rating

  • Item # 29XW19
  • My Part #
  • Mfr. Model # 75-GTB-0625-S
  • Catalog Page # 1206
  • UNSPSC # 31162701
Kingpinless Swivel Plate Caster,2300 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $204.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Towing caster can withstand shock from loading on rough, concrete, or uneven floors. Narrow footprint for ergonomic push-pull action.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 6"
  • Load Rating 2300 lb.
  • Wheel Width 2-1/2"
  • Overall Height 7-1/2"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Kingpinless Caster
  • Caster Sub-Type Kingpinless Swivel
  • Caster Wheel/Tread Material Nylon
  • Inside Bolt Hole Spacing 2-7/16" x 3-3/8"
  • Outside Bolt Hole Spacing 4-15/16" x 5-1/4"
  • Replacement Wheel Mfr. No. GTB-0625-12
  • Caster Wheel Bearings Ball
  • Wheel Color Gray
  • Caster Core Material Nylon
  • Caster Plate Hole Pattern B
  • Plate Size 4-1/2" x 6-1/2"
  • Caster Raceway Roller
  • Includes Complete Caster
  • Durometer 75 Shore D
  • Core Color Gray
  • Mounting Bolt Dia. 1/2"
  • Frame Material Steel
  • Plate Thickness 5/16"
  • Frame Finish Blue Powder Coat
  • Thread Guards No
  • Features Kingpinless Raceway
  • Application Tow Lines, Shock Load Applications and Abusive Conditions in Ship Building, Automotive, Metal Fabricating, and Air Cargo Support Equipment
  • Standards ISO 9001:2015, ICWM
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 275 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.