Skip Content

C3
RWM

6" Medium-Duty Kingpinless Swivel Plate Caster, 1800 lb. Load Rating

  • Item # 29XV81
  • My Part #
  • Mfr. Model # 65-FSR-0620-S
  • Catalog Page # N/A
  • UNSPSC # 31162701
6" Medium-Duty Kingpinless Swivel Plate Caster, 1800 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 11.675 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Caster Sub-Type Kingpinless Swivel
  • Caster Load Rating Range Medium-Duty
  • Load Rating 1800 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Caster Wheel/Tread Material Forged Steel
  • Caster Core Material Steel
  • Wheel Color Silver
  • Caster Plate Hole Pattern B
  • Caster Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Caster Wheel Bearings Roller
  • Caster Max. Temp. 350 Degrees F
  • Caster Min. Temp. -50 Degrees F
  • Item Plate Caster
  • Non-Marking No
  • Number of Wheels 1
  • Standards ISO 9001:2015, ICWM
  • Caster Product Group Kingpinless Caster
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel Mfr. No. FSR-0620-08
  • Caster Raceway Roller
  • Includes Complete Caster
  • Core Color Blue
  • Mounting Bolt Dia. 3/8"
  • Caster Plate Thickness 1/4"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Features Kingpinless Raceway
  • Application Tow Lines, Shock Load Applications, and Abusive Conditions in Ship Building, Aerospace, Military Equipment, and Mobile Home Industries
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.