Skip Content

NC
RWM

4" Light-Medium Duty Rigid Plate Caster, 800 lb. Load Rating

  • Item # 53CF27
  • My Part #
  • Mfr. Model # 65-DUR-0420-R
  • Catalog Page # N/A
  • UNSPSC # 31162701
Plate Caster,Rigid,Phenolic,4",800 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Medium Duty
  • Extended Lead No
  • Wheel Dia. 4"
  • Load Rating 800 lb.
  • Wheel Width 2"
  • Overall Height 5-5/8"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Swivel Radius 2"
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Phenolic
  • Inside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Outside Bolt Hole Spacing 3" x 3"
  • Replacement Wheel Mfr. No. DUR-0420-08
  • Caster Wheel Bearings Roller
  • Wheel Color Black
  • Caster Core Material Phenolic
  • Caster Plate Hole Pattern B
  • Plate Size 4" x 4-1/2"
  • Includes Complete Caster
  • Durometer 90 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 3/8"
  • Frame Material Steel
  • Plate Thickness 1/4"
  • Frame Finish Zinc
  • Thread Guards No
  • Application All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Standards ISO 9001, ICWM
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 275 Degrees F
  • Non-Marking No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.