Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

R.WIREWORKS, INC

DVD Counter Display, Wire, 24 Compart, Blk

  • Item# 5PTN9
  • Mfr. Model# 24DVD CR
  • Catalog Page# N/A
  • UNSPSC# 44111512
DVD Counter Display,Wire,24 Compart,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item DVD Counter Display
  • Type Rotary
  • Construction Wire
  • Height 31"
  • Width 15"
  • Depth 15"
  • Color Black
  • Number of Compartments 24
  • Load Capacity (72) DVD's
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms